This product requires certification to purchase.

Multi Function Shower Faucet in Chrome (Trim Only)

You last purchased this on
 
Brizo

Litze® Multi Function Shower Faucet in Chrome (Trim Only)

Brand image
You last purchased this on
 
Brizo

Litze® Multi Function Shower Faucet in Chrome (Trim Only)

  • Fast #
  • Part #DT60235PCLHP
  • Item #7223481
  • Manufacturer Part #T60235-PCLHP
3.4 out of 5 Customer Rating
Single Handle Multi Function Shower Faucet (Trim Only)

X Points
Color Finish Name: Chrome Select Color Finish Name
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • H2Okinetic® technology with self-cleaning spray holes
  • TempAssure® thermostatic medium flow valving
  • For use with MultiChoice® universal rough
  • Independent temperature and volume control
  • 8 in. multi-function raincan showerhead featuring H2Okinetic® technology
  • Jointed solid brass shower arm with two locking hinges for positioning
  • RP74785 extension kit extends rough installation up to 1-3/4 in.
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Application:
Commercial, Residential
BAA Compliant:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Litze®
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
5 in
Escutcheon Height:
6-1/2 in
Escutcheon Width:
6-1/2 in
Faucet Mount:
Wall Mount
GSA Approved:
No
Handle Material:
Brass
IAPMO Listed:
No
NSF Certified:
No
Number of Handles:
No Handle
Proposition 65:
WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Shower Arm Reach:
15-1/4 in
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Multi
Spray Type:
Full, Massage, Pause
Trim Only:
Yes
UL Listed:
No
Valve Trim Type:
Thermostatic
WaterSense Labeled:
Yes



Customers Also Bought
1–6 of 18 items
Part #D65035LFGL
Item #7212142
4.6 out of 5 Customer Rating
Requires Certification
Part #D65332LFGLLHPECO
Item #9529875
3.2 out of 5 Customer Rating
Requires Certification
Part #D81335BL
Item #7211880
3.4 out of 5 Customer Rating
Requires Certification
Part #D88835SL
Item #8098177
4.7 out of 5 Customer Rating
Requires Certification
Part #DT60267GLLHP
Item #9878188
4.6 out of 5 Customer Rating
Requires Certification
Part #D88742BL
Item #7833789
3.2 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #D65035LFGL
Item #7212142
4.6 out of 5 Customer Rating
Requires Certification
Part #D65332LFPCLHP
Item #9529870
4.7 out of 5 Customer Rating
Requires Certification
Part #DT67435SLLHP
Item #8098260
4 out of 5 Customer Rating
Requires Certification
Part #D65332LFPNLHPECO
Item #9529844
5 out of 5 Customer Rating
Requires Certification
Part #DT70135GLLHP
Item #7212051
3.5 out of 5 Customer Rating
Requires Certification
Part #DT75535GLLHP
Item #7211802
3.8 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing