Single Handle Multi Function Shower Faucet in Venetian® Bronze (Trim Only)
Rook® Single Handle Multi Function Shower Faucet in Venetian® Bronze (Trim Only)
Frequently Purchased Together
Product Details
Product Details
- For use with MultiChoice® Universal Rough
- Independent temperature and volume control
- 8" multi-function raincan showerhead featuring H2Okinetic® Technology
- 7" decorative, solid brass shower arm
- RP74785 extension kit extends rough installation up to 1 3/4"
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential, Commercial
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Rook®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian® Bronze
- Depth:
- 5 in
- Handle Material:
- Brass
- Handle Type:
- Lever
- Height:
- 6-1/2 in
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Proposition 65:
- WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Shower Arm Reach:
- 7 in
- Showerhead Flow Rate:
- 1.75 gpm
- Showerhead Function:
- Multi
- Spray Type:
- Massage, Pause
- Trim Only:
- Yes
- Valve Trim Type:
- Thermostatic
- WaterSense Labeled:
- Yes
- Width:
- 7-15/16 in