Call for Pricing
Call for Pricing
This product requires certification to purchase.

96.30% AFUE 60000 BTU Downflow, Horizontal, Multi-Position and Upflow ECM Variable Speed Two-Stage Furnace

You last purchased this on
 
Bryant

Evolution® 96.30% AFUE 60000 BTU Downflow, Horizontal, Multi-Position and Upflow ECM Variable Speed Two-Stage Furnace

Brand image
You last purchased this on
 
Bryant

Evolution® 96.30% AFUE 60000 BTU Downflow, Horizontal, Multi-Position and Upflow ECM Variable Speed Two-Stage Furnace

  • Fast #
  • Part #B986TC42060C17
  • Item #10263721
  • Manufacturer Part #986TC42060C17
4.7 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Manage your utility costs with high-efficiency comfort: Up to 96.7% AFUE
  • Enjoy the ultra-quiet performance and even-temperature comfort of variable speed air delivery
  • Two-stage operation allows longer, more consistent heating cycles on low stage for savings and comfort
  • Perfect Heat™ technology means consistent comfort by adjusting system operation to changing conditions
  • Perfect Humidity™ technology removes more moisture than a standard furnace during cooling operation (when installed with a matched air conditioner or heat pump)
  • Fan On Plus™ technology lets you choose between four speeds of continuous fan operation with a compatible control
  • Insulated cabinet for quieter operation
  • External filter cabinet makes filter changes easier
  • Lifetime limited warranty on heat exchanger upon timely registration
  • Requires Certification
  • Green


Specifications

AFUE:
96.30 %
AMP:
12.6, 8.5, 9.3
ANSI:
ANSI Z21.47
BTU:
60000
BTU Heat Rating:
58000 Btu/h
Blower Type:
ECM Variable Speed
CEC Compliant:
For Sale in CA
CFM:
1055 ft3/min
CSA Certified:
CSA 2.3
Collection:
Evolution®
Communicating:
Non-Communicating
Condensing:
Yes
Configuration:
Downflow, Horizontal, Multi-Position, Upflow
Depth:
30 in
ETL Listed:
No
Energy Star Compliant:
Yes
Fan Speeds:
Variable
Fuel Type:
Natural Gas, Propane
Gas Valve Stages:
Two-Stage
Heat Exchanger Type:
Aluminized Steel
Height:
35 in
Horsepower:
1/2 hp
Ignition System:
Silicon Nitride Hot Surface Ignition
Length:
31 in
MBH:
60
Max Fuse Size:
15
Number of Burners:
3
Phase:
Single Phase
Power Source:
Gas
Proposition 65:
Warning: this product contains a chemical known to the State of California to cause cancer.P65Warnings.ca.gov
Temperature Range:
35 to 65 Deg F (19 to 36 Deg C)
Tonnage:
3.5 Ton
UL Listed:
No
Vent Type:
Direct Vent
Volts:
115V
Weight:
163.4 lb
Width:
17-1/2 in



Ferguson Loader Loading animation for Ferguson.com