This product requires certification to purchase.

Single Handle Multi Function Shower Faucet in Black Stainless (Trim Only)

Delta Faucet

Bowery™ Single Handle Multi Function Shower Faucet in Black Stainless (Trim Only)

Brand image
Delta Faucet

Bowery™ Single Handle Multi Function Shower Faucet in Black Stainless (Trim Only)

  • Fast #
  • Part #DT14248KS
  • Item #7924472
  • Manufacturer Part #T14248-KS
5 out of 5 Customer Rating
Single Handle Multi Function Shower Faucet (Trim Only)

X Points

Color Finish Name: Black Stainless Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Trim kit only, must order MultiChoice® Universal Valve separately to complete the unit
  • H2Okinetic® Shower technology sculpts water into a unique wave pattern, forming a powerful drench spray
  • Gives you the feeling of more water without using more water
  • Monitor® pressure balance valve keeps water temperature within a safe ±3° F (±1.6° C), helping to protect you from sudden changes in hot or cold water pressure
  • Spray settings include: H2OKinetic spray, Full Spray with Massage, Massaging spray
  • Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
  • ADA compliant metal lever handle
  • Temperature only controlled with handle
  • WaterSense® labeled shower heads use at least 20% less water than the industry standard without compromising performance
  • Back-to-back installation capability
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential, Commercial
BAA Compliant:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Collection:
Bowery™
Color Finish Category:
Blacks
Color Finish Name:
Black Stainless
Depth:
4-1/2 in
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
Height:
6-1/2 in
IAPMO Listed:
No
NSF Certified:
No
Number of Handles:
Single Handle
Proposition 65:
WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Shower Arm Reach:
7 in
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Multi
Spray Type:
Full, Massage, Pause
Trim Only:
Yes
UL Listed:
No
WaterSense Labeled:
Yes



Customers Also Bought
1–6 of 18 items
Part #D35548LFPNMPU
Item #7924452
4 out of 5 Customer Rating
Requires Certification
Part #DT14448PN
Item #7924420
4.5 out of 5 Customer Rating
Requires Certification
Part #D548LFSSMPU
Item #7924383
3.3 out of 5 Customer Rating
Requires Certification
Part #DT11848PN
Item #7924451
5 out of 5 Customer Rating
Requires Certification
Part #PUSH05SHWB
Item #10257173
5 out of 5 Customer Rating
Requires Certification
Part #DT67376PNLHP
Item #10071643
4.7 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #DT14248SSLHD
Item #7924397
5 out of 5 Customer Rating
Requires Certification
Part #DT17248PN
Item #7924460
5 out of 5 Customer Rating
Requires Certification
Part #D748LFSS
Item #7924414
4.8 out of 5 Customer Rating
Requires Certification
Part #DT2748PN
Item #7924406
5 out of 5 Customer Rating
Requires Certification
Part #DT14448PN
Item #7924420
4.5 out of 5 Customer Rating
Requires Certification
Part #D548LFSSMPU
Item #7924383
3.3 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing