This product requires certification to purchase.

2-3/16 x 3-39/64 in. Bathroom Sink Drain in Champagne Bronze

You last purchased this on
 
Delta Faucet

2-3/16 x 3-39/64 in. Bathroom Sink Drain in Champagne Bronze

Brand image
You last purchased this on
 
Delta Faucet

2-3/16 x 3-39/64 in. Bathroom Sink Drain in Champagne Bronze

  • Fast #
  • Part #DRP101630CZ
  • Item #9639814
  • Manufacturer Part #RP101630CZ
4.7 out of 5 Customer Rating
2-3/16 x 3-39/64 in. Bathroom Sink Drain

X Points
Color Finish Name: Champagne Bronze Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • With overflow holes
  • Fits sink with standard drain hole size
  • All metal construction push pop
  • Tailpiece stainless steel for all finishes
  • Requires Certification

Documents


Specifications

ANSI:
ANSI A117.1
ASME:
ASME A112.18.2
CSA Certified:
CSA B125.2
Color Finish Category:
Bronze Tones
Color Finish Name:
Champagne Bronze
Grid Drain Material:
Metal
Overflow Included:
Yes
Product Type:
Pop-Up Drain Assembly
Strainer Diameter:
2-3/16 in
Tailpiece Length:
3-39/64 in
Tailpiece Style:
Straight



Customers Also Bought
1–6 of 18 items
Part #DRP47648BL
Item #7303334
5 out of 5 Customer Rating
Requires Certification
Part #ZEZPV2
Item #7391594
5 out of 5 Customer Rating
Requires Certification
Part #K6324-BN
Item #4812824
5 out of 5 Customer Rating
Requires Certification
Part #DHL5368NK
Item #9829369
4.3 out of 5 Customer Rating
Requires Certification
Part #DRP100325PG
Item #8098368
3.9 out of 5 Customer Rating
Requires Certification
Part #DT71766GL
Item #9115316
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #D33W576CZ
Item #4274796
3.6 out of 5 Customer Rating
Requires Certification
Part #DRP26533BL
Item #7211728
4.5 out of 5 Customer Rating
Requires Certification
Part #DRP6346BL
Item #7784510
5 out of 5 Customer Rating
Requires Certification
Part #D33W576BL
Item #7561805
5 out of 5 Customer Rating
Requires Certification
Part #DRP101630BL
Item #9570813
4 out of 5 Customer Rating
Requires Certification
Part #DRP47648BL
Item #7303334
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing