This product requires certification to purchase.

Single Handle Pull Down Bar Faucet in Lumicoat® Champagne Bronze

You last purchased this on
 
Delta Faucet

Stryke® Single Handle Pull Down Bar Faucet in Lumicoat® Champagne Bronze

Brand image
You last purchased this on
 
Delta Faucet

Stryke® Single Handle Pull Down Bar Faucet in Lumicoat® Champagne Bronze

  • Fast #
  • Part #D9976BLDST
  • Item #9592464
  • Manufacturer Part #9976-BL-DST
3.6 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • MagnaTite® Docking uses a powerful integrated magnet to snap your faucet spray wand precisely into place and hold it there so it stays docked when not in use and doesn’t droop over time
  • Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime buildup with the touch of a finger
  • DIAMOND Seal® Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • Everything you need is together in one convenient box, including integrated InnoFlex® PEX supply lines
  • Fits 1 or 3-hole installations with optional deck plate (RP100190BL, sold separately)
  • Coordinating soap dispenser RP101629BL available for purchase separately
  • ADA compliant
  • The high-arc, gooseneck design swivels 360 degrees with a 20-inch retractable hose for added convenience during everyday kitchen tasks
  • Two-function spray wand: aerated stream or spray
  • Dual integral check valves in sprayer assembly
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Collection:
Stryke®
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Deck Plate Included:
Yes
Faucet Connection Size:
3/8 in
Faucet Mount:
Deck Mount
Faucet Type:
Kitchen
Flow Rate:
1.8 gpm
Handle Included:
Yes
Handle Material:
Zinc
Handle Type:
Lever
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole, 3 Hole
Side Spray:
No
Spout Height:
15-63/100 in
Spout Reach:
6-14/25 in
Spout Swivel:
360°
Spout Type:
High Arc, Pull Down, Swivel



Customers Also Bought
1–6 of 18 items
Part #RTR56D1LBAPC
Item #8288936
5 out of 5 Customer Rating
Requires Certification
Part #G322982433
Item #9920833
4.1 out of 5 Customer Rating
Requires Certification
Part #K28358-2MB
Item #10221607
4.4 out of 5 Customer Rating
Requires Certification
Part #B402313
Item #7793564
5 out of 5 Customer Rating
Requires Certification
Part #B402576
Item #9306871
4.1 out of 5 Customer Rating
Requires Certification
Part #ELK335
Item #93060
3.9 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #D9176TVCZPRDST
Item #9592465
4.7 out of 5 Customer Rating
Requires Certification
Part #D1903DST
Item #3909931
4.1 out of 5 Customer Rating
Requires Certification
Part #D9959CZLSDST
Item #8111699
5 out of 5 Customer Rating
Requires Certification
Part #D9978RBDST
Item #3629053
4.5 out of 5 Customer Rating
Requires Certification
Part #D1959LFBL
Item #4918906
4.4 out of 5 Customer Rating
Requires Certification
Part #D9959BLDST
Item #7005953
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing