This product requires certification to purchase.

Single Handle Multi Function Shower Faucet in Lumicoat™ Chrome (Trim Only)

You last purchased this on
 
Delta Faucet

Trillian Single Handle Multi Function Shower Faucet in Lumicoat™ Chrome (Trim Only)

Brand image
You last purchased this on
 
Delta Faucet

Trillian Single Handle Multi Function Shower Faucet in Lumicoat™ Chrome (Trim Only)

  • Fast #
  • Part #DT14243PR
  • Item #9575221
  • Manufacturer Part #T14243-PR
4.8 out of 5 Customer Rating
Single Handle Multi Function Shower Faucet (Trim Only)

X Points
Color Finish Name: Lumicoat Chrome Select Color Finish Name
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Lumicoat™ finishes easily wipe clean and are guaranteed to resist mineral buildup and hard water stains on the product's most commonly touched areas
  • Monitor® 14 series single-function pressure balance cartridge
  • Monitor® pressure balance valve keeps water temperature within a safe ±3.6°F (±1.7°C), helping to protect you from sudden changes in hot or cold water pressure
  • Trim kit only, must order MultiChoice® universal valve rough (R10000 series) separately to complete the unit
  • Temperature only controlled with handle
  • ADA compliant
  • Stem extension kit RP77991 can be ordered separately to allow for an additional 1-3/4 inch wall thickness
  • Non-diverter tub spout
  • Backed by Delta Faucet's lifetime limited warranty
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
CEC Compliant:
For Sale in CA
Collection:
Trillian
Color Finish Category:
Chromes
Color Finish Name:
Lumicoat Chrome
Diameter:
7-5/8 in
Escutcheon Height:
6-5/8 in
Escutcheon Width:
6-5/8 in
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Handle Material:
Zinc
Handle Type:
Lever
Number of Handles:
Single Handle
Proposition 65:
WARNING THIS PRODUCT CAN EXPOSE YOU TO LEAD, WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION GO TO WWW.P65WARNINGS.CA.GOV. WASH HANDS AFTER INSTALLING OR REMOVING THE PRODUCT.
Shower Arm Reach:
5-1/2 in
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Multi
Spray Type:
Full Body, H2Okinetic® PowerDrench™ Spray, Pause
Trim Only:
Yes
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
Yes



Customers Also Bought
1–6 of 18 items
Part #D543KSPRMPUDST
Item #9575226
3.3 out of 5 Customer Rating
Requires Certification
Part #D774CZDST
Item #7784231
5 out of 5 Customer Rating
Requires Certification
Part #D543PRMPUDST
Item #9575372
5 out of 5 Customer Rating
Requires Certification
Part #D52159SSPR25
Item #9507028
4.8 out of 5 Customer Rating
Requires Certification
Part #DT17T059CZ
Item #5109683
5 out of 5 Customer Rating
Requires Certification
Part #D65367LFGLLHPECO
Item #9829504
4.4 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #D543KSPRLPUDST
Item #9575274
3.6 out of 5 Customer Rating
Requires Certification
Part #DT17230
Item #2465205
3.1 out of 5 Customer Rating
Requires Certification
Part #DT14235CZ
Item #9929833
5 out of 5 Customer Rating
Requires Certification
Part #DT17253H2O
Item #4087752
4 out of 5 Customer Rating
Requires Certification
Part #DT17T276BL
Item #7794744
3.9 out of 5 Customer Rating
Requires Certification
Part #DT14276BL
Item #7794598
4.6 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing