This product requires certification to purchase.

12,000 BTU Through the Wall Room Air Conditioner with Sleeve - Cool Only

Durastar

12,000 BTU Through the Wall Room Air Conditioner with Sleeve - Cool Only

  • Fast #
  • Part #DURDRTAC121XNA1SLV
  • Item #12290548
  • Manufacturer Part #DRTAC121XNA1SLVC
4.6 out of 5 Customer Rating
Brand image
Durastar

12,000 BTU Through the Wall Room Air Conditioner with Sleeve - Cool Only

  • Fast #
  • Part #DURDRTAC121XNA1SLV
  • Item #12290548
  • Manufacturer Part #DRTAC121XNA1SLVC
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • A2L Compatible
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Wall Sleeve included
  • The included remote control allows you to comfortably control your desired cooling settings on the go!
  • Electronic Touch Control Panel allows for easy adjustments and temperature monitoring
  • Less obtrusive design compared to a window unit's that stick out of your window.
  • Wall size must have a minimum width of 25-1/2" and 15-1/4" height
  • Two year warranty
  • AC provides supplemental heating ideal for small spaces, delivering a gentle 20–35°F supply-air temperature rise-best used as comfort or top-off heating rather than primary heat in cold weather.
Product Information
  • Requires Certification
  • A2L Compatible

Dimensions & Measurements
Height
14-1/2 in
Max CFM
286 cfm
Weight
75 lb
Width
24-1/4 in
Characteristics & Features
A2L Compatible
Yes
Color Finish Name
White
Dehumidification
3.5
Installation Type
Through The Wall
Refrigerant
R-32
Sleeve Type
Wall
Electrical & Operational Information
BTU Cooling Rating
12000 Btu/h
Fan Speeds
3
Plug Type
5-15P
Volts
115V
Warranty & Product Information
CEC Compliant
For Sale in CA
Product Type
Through the Wall Air Conditioner
Type
DURDRTAC121XNA1SLV