36 x 24 in. Mop Basin in White
36 x 24 in. Mop Basin in White
Product Details
Product Details
- Molded fiberglass; 24 In. x 36 In.
- Meets ANSI Z124.2017, IAPMO and CSA
- Color: white
- Comes with a 3 In. drain seal for ABS, PVC or cast iron pipe
- Self-draining shelf, elevated, and removable strainer
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Installation Type:
- Corner Mount
- Material:
- Fiberglass
- Origin:
- Domestic
- Shape:
- Rectangular
- Sink Bowl Size:
- 24 in x 36 in x 10 in
- Sink Installation Type:
- Floor Mount
- Sink Size, Overall:
- 36 in x 24 in