This product requires certification to purchase.

2H/2C, 4H/2C Programmable Thermostat

This product has been replaced by

Ecobee Black 2H/2C, 4H/2C Programmable Thermostat
Ecobee 2H/2C, 4H/2C Programmable Thermostat - Pro
Manufacturer Part #EB-STATE3LTP-02
You last purchased this on
 
Ecobee

3 Lite 2H/2C, 4H/2C Programmable Thermostat

Brand image
You last purchased this on
 

This product has been replaced by

Ecobee Black 2H/2C, 4H/2C Programmable Thermostat
Ecobee 2H/2C, 4H/2C Programmable Thermostat - Pro
Manufacturer Part #EB-STATE3LTP-02
Ecobee

3 Lite 2H/2C, 4H/2C Programmable Thermostat

  • Fast #
  • Part #EEBSTATE3LT02
  • Item #7373370
  • Manufacturer Part #EB-STATE3LT-02
3.7 out of 5 Customer Rating
2H/2C, 4H/2C Programmable Thermostat

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Reliable: ecobee3 lite is hardwired, so you’ll never have to worry about replacing batteries or losing control of your thermostat.
  • Simple: Breeze through installation in 45 minutes or less with the step-by-step guide on the ecobee mobile app. Everything you need for quick, easy installation is included in your box, and free expert support is available if you need it.
  • Compatible: Works with radiant heating systems, multistage, and dual-fuel heat pumps. Also compatible with 24V multi-speed fan systems.
  • ENERGY STAR® certified with smart features that make a difference, ecobee3 lite saves you up to 23% annually on heating and cooling costs (compared to a hold of 72°F/22°C).
  • Customers can easily control temperature and settings from anywhere with an Apple Watch, Android, or iOS device.
  • Ecobee3 lite monitors heating and cooling systems, and alerts customers if it senses something is wrong.
  • Pair ecobee3 lite with a SmartSensor (sold separately) to keep important rooms comfortable by adjusting your thermostat based on occupancy and temperature.
  • Integrates seamlessly with your preferred smart home systems including Alarm.com, Google Assistant, Apple HomeKit, Amazon Alexa, Samsung SmartThings, and IFTTT.
  • 3-year warranty.
  • Requires Certification
  • Green


Specifications

Auto Switching Heat:
Yes
Collection:
3 Lite
Color Finish Category:
Blacks
Color Finish Name:
Black
Cradle to Cradle:
No
Cradle to Cradle Material Health:
No
Depth:
4/5 in
Energy Star Compliant:
Yes
Energy Star Most Efficient:
No
Height:
4-4/5 in
Living Product Challenge Certification:
No
Maximum Temperature:
100
Power Source:
Hardwired
Programmability:
Programmable
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Smart Home Compatibility:
Amazon Alexa, Apple HomeKit, Google Assistant, IFTTT
Smart Home Enabled:
Yes
Stages:
2H/2C, 4H/2C
Touch Screen:
Yes
Volts:
24V
Width:
4-1/20 in
Wireless Communication:
Wi-Fi



Customers Also Bought
1–6 of 18 items
Part #EEBSTATE7P01
Item #10936000
4.4 out of 5 Customer Rating
Requires Certification
Part #DRA1U12S2A
Item #10782500
5 out of 5 Customer Rating
Requires Certification
Part #W50A55843
Item #1925500
4.9 out of 5 Customer Rating
Requires Certification
Part #R6210405802
Item #4610194
4.2 out of 5 Customer Rating
Requires Certification
Part #DRAW09F2A
Item #10782532
4.3 out of 5 Customer Rating
Requires Certification
Part #DIVT6012
Item #4849764
3.9 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 7 items
Part #EEBSTATE7P01
Item #10936000
4.4 out of 5 Customer Rating
Requires Certification
Part #EEBSTATE6LP01
Item #9812957
5 out of 5 Customer Rating
Requires Certification
Part #EEBSTATE6P01
Item #9812958
3.9 out of 5 Customer Rating
Requires Certification
Part #EEBRSHM2PK01
Item #7909301
5 out of 5 Customer Rating
Requires Certification
Part #EEBDWSHM2PK01
Item #9315339
4 out of 5 Customer Rating
Requires Certification
Part #EEBSCV01
Item #9315340
4.2 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing