Electric Programmable Thermostat with Remote Sensor
This product has been replaced by
Manufacturer Part #EB-STATE4P-01
Electric Programmable Thermostat with Remote Sensor
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Product Details
Specifications
- Auto Switching Heat:
- No
- Color Finish Name:
- White
- Depth:
- 9/10 in
- Height:
- 3-9/10 in
- Power Source:
- Electric
- Programmability:
- Programmable
- Proposition 65:
- WARNING: Cancer and/or Reproductive Harm - www.P65Warnings.ca.gov
- Touch Screen:
- Yes
- Volts:
- 24V
- Wireless Communication:
- Wi-Fi