24 gal Square Can and Bottle in Ruby Red
Kaleidoscope™ 24 gal Square Can and Bottle in Ruby Red
Product Details
Product Details
- Square recycling container in textured finish
- Constructed of fire-safe steel
- For paper
- Rigid plastic liners with 24 gallon capacity
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Capacity:
- 24 gal
- Collection:
- Kaleidoscope™
- Color Finish Name:
- Ruby Red
- Height:
- 30 in
- Length:
- 15-3/4 in
- Material:
- Steel
- Width:
- 15-3/4 in