0.5 gpm 102 gal Water Filter (Less Filtering Material)
0.5 gpm 102 gal Water Filter (Less Filtering Material)
Product Details
Product Details
- Fisher & Paykel Ice and Water fridges come with a water filter to provide clean, cool drinking water. To achieve optimum water quality you should replace the water filter cartridge every 6 months
Documents
Specifications
- ANSI:
- ANSI 401, ANSI 42, ANSI 53
- CSA Certified:
- CSA B483.1
- Contaminant Removal:
- Atenolol, Atrazine, Chlorine, Taste, Odor, Cysts, Lead, Mercury, Trimethoprim
- Filtering Material:
- No
- Fits Model:
- RF170, RS36, RF540, RS9120, RS1884
- Flow Rate:
- 0.5 gpm
- NSF:
- NSF 401, NSF 42, NSF 53
- NSF Certified:
- Yes
- Pressure - Maximum:
- 125 psi
- Proposition 65:
- Warning! This product contains a chemical known to the State of California to cause cancer, birth defects or other reproductive harm. For more information on these regulations and a list of chemicals, visit: https://oehha.ca.gov/proposition-65/general-info/proposition-65-plain-language
- Temperature Range:
- 33 to 100 Deg F