Flowguard Gold® 1 in. Socket SDR 11 CPVC Tee

Part #CPTG  |  Item #5461  |  Manufacturer Part #CTS 02400 1000

$11.36 EACH
View All Sizes
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 10
  • Case: 100
  • Pallet: 4900
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store
All Sizes
Sizes
Price
Qty
Actions
  • 1/2 in

    Part #CPTD | Mfr. Part #CTS 02400 0600

    Call for Pricing
    Call for Pricing
    Call us for price
    $1.23 /EACH

    Added to your cart. View Cart
  • 3/4 in

    Part #CPTF | Mfr. Part #CTS 02400 0800

    Call for Pricing
    Call for Pricing
    Call us for price
    $2.17 /EACH

    Added to your cart. View Cart
  • 1 in

    Part #CPTG | Mfr. Part #CTS 02400 1000

    Call for Pricing
    Call for Pricing
    Call us for price
    $11.36 /EACH

    Added to your cart. View Cart
  • 1-1/4 in

    Part #CPTH | Mfr. Part #CTS 02400 1200

    Call for Pricing
    Call for Pricing
    Call us for price
    $17.43 /EACH

    Added to your cart. View Cart
  • 1-1/2 in

    Part #CPTJ | Mfr. Part #CTS 02400 1400

    Call for Pricing
    Call for Pricing
    Call us for price
    $22.70 /EACH

    Added to your cart. View Cart
  • 2 in

    Part #CPTK | Mfr. Part #CTS 02400 1600

    Call for Pricing
    Call for Pricing
    Call us for price
    $36.71 /EACH

    Added to your cart. View Cart

Frequently Purchased Together

+
+
+
+
$0

Product Details

  • Manufacturer may vary by location
  • Cream or tan pipe and fittings used for hot and cold water distribution
  • Intended for pressure use
  • Resistant to corrosion, pitting and scaling

Specifications

ANSI Specifications: ANSI 14, ANSI 61

ASTM Specifications: ASTM D 1784, ASTM D 2846

Application: Cold Water, Hot Water, Pressure

Clean Bagged: No

Collection: Flowguard Gold®

Color Finish: Cream

Color Finish Category: Neutrals

End Connection 1: Socket Weld

End Connection 2: Socket Weld

End Connection 3: Socket Weld

End Connections: Socket Weld x Socket Weld x Socket Weld

FM Approved: No

Fitting Size 1: 1 in

Fitting Size 2: 1 in

Fitting Size 3: 1 in

Fitting Sizes: 1 in

Fitting Type: Straight

High Pressure: 100

IAPMO Listed: No

Material: Plastic

Material Type: CPVC CTS

Maximum Temperature: 180

Minimum Temperature: 32

NSF Certified: Yes

NSF Specifications: NSF 14, NSF 61

Origin: Domestic

Schedule Class: SDR 11

Type: CPTG