This product requires certification to purchase.

Single Handle Monoblock Bathroom Sink Faucet in Polished Chrome

You last purchased this on
 
Fortis

Scala Single Handle Monoblock Bathroom Sink Faucet in Polished Chrome

Brand image
You last purchased this on
 
Fortis

Scala Single Handle Monoblock Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #F842110CPC
  • Item #7113329
  • Manufacturer Part #842110CPC
5 out of 5 Customer Rating
Single Handle Monoblock Bathroom Sink Faucet

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Single control metal lever handle
  • 1.2 gpm at 60 PSI flow rate
  • Advanced ceramic disc valve technology
  • Includes metal pop-up drain assembly
  • High-quality finish will resist rust and corrosion through everyday use
  • Faucet body constructed of solid brass
  • Designed for use with standard U.S. plumbing connections
  • All hardware needed for mounting is included with faucet
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 61, ANSI 61 Annex G, ANSI A117.1
ASME:
ASME A112.18.1, ASME B125.1
Application:
Residential
BAA Compliant:
No
Bathroom Faucet Type:
Monoblock
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc
Collection:
Scala
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
Drain Included:
Yes
Faucet Height:
6-9/32 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
GSA Approved:
No
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
Height:
6-9/32 in
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
1-7/8 in
NSF:
NSF 61-9 Annex G
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Proposition 65:
WARNING: This product can expose you to chemicals including Lead, which is know to State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Spout Height:
3-59/64 in
Spout Reach:
4-23/64 in
Spout Type:
Fixed
Trim Only:
No
WaterSense Labeled:
Yes



Customers Also Bought
1–6 of 18 items
Part #H32572001
Item #7503232
4.9 out of 5 Customer Rating
Requires Certification
Part #N280R/15S
Item #7790522
5 out of 5 Customer Rating
Requires Certification
Part #H15743141
Item #8846311
4.8 out of 5 Customer Rating
Requires Certification
Part #D87498BNX
Item #10110443
5 out of 5 Customer Rating
Requires Certification
Part #CFG40606BN
Item #8892499
4.6 out of 5 Customer Rating
Requires Certification
Part #K28126-4-BL
Item #9816944
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 11 items
Part #F8405100BN
Item #4205403
3.5 out of 5 Customer Rating
Requires Certification
Part #F9468700BB
Item #8201453
5 out of 5 Customer Rating
Requires Certification
Part #F6078800BB
Item #7923140
5 out of 5 Customer Rating
Requires Certification
Part #F9478800BB
Item #8201451
3.8 out of 5 Customer Rating
Requires Certification
Part #F84691SQBN
Item #7314633
3.4 out of 5 Customer Rating
Requires Certification
Part #F9471100BN
Item #7314635
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing