This product requires certification to purchase.

4 x 2-1/2 x 2-1/2 in. NST 90 Degree Fire Department Connection with Double Clapper Siamese

FPPI®

4 x 2-1/2 x 2-1/2 in. NST 90 Degree Fire Department Connection with Double Clapper Siamese

Brand image
FPPI®

4 x 2-1/2 x 2-1/2 in. NST 90 Degree Fire Department Connection with Double Clapper Siamese

  • Fast #
  • Part #F0912000
  • Item #4596046
  • Manufacturer Part #4380001800
4.1 out of 5 Customer Rating

X Points

$699.56
Call for Pricing

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Manufactured from solid brass components to increase service life
  • The 2-1/2 in inlets are pin lug design for ease of use and compatibility with local re service districts
  • Swivel gaskets are included
  • Breakable caps or plugs should be installed to protect threads and prevent debris from being accidently introduced into the water way
  • Requires Certification

Documents


Specifications

End Connection 1:
FNPT
End Connection 2:
NST
End Connection 3:
NST
End Connections:
FNPT x NST x NST
FM Approved:
Yes
Fitting Size 1:
4 in
Fitting Size 2:
2-1/2 in
Fitting Size 3:
2-1/2 in
Fitting Sizes:
4 in x 2-1/2 in x 2-1/2 in
Material:
Rough Brass
Product Type:
Clapper, Straight, Double
UL Listed:
Yes



Customers Also Bought
1–6 of 18 items
Part #NFP1110D
Item #9644353
4.1 out of 5 Customer Rating
Requires Certification
Part #NFP120001
Item #9436250
5 out of 5 Customer Rating
Requires Certification
Part #NFP101605A
Item #11498087
5 out of 5 Customer Rating
Requires Certification
Part #UQ70749WH
Item #7037365
4.8 out of 5 Customer Rating
Requires Certification
Part #A1131200050CE
Item #7233228
3.4 out of 5 Customer Rating
Requires Certification
Part #NFP101561
Item #9436176
3.3 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing