This product requires certification to purchase.

1.5 cf Over-The-Range Microwave Oven in Black

GE®

Spacemaker® 1.5 cf Over-The-Range Microwave Oven in Black

Brand image
GE®

Spacemaker® 1.5 cf Over-The-Range Microwave Oven in Black

  • Fast #
  • Part #GJNM1541DMBB
  • Item #3110594
  • Manufacturer Part #JNM1541DMBB
5 out of 5 Customer Rating
1.5 cf Over-The-Range Microwave Oven

X Points

Color Finish Name: Black Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Convenience controls allow cooking and reheating at the touch of a button
  • Auto and time defrost automatically defrosts for a specified amount of time
  • Turntable on/off is ideal for oversized, oblong-shaped dishes
  • Requires Certification

Specifications

AMP:
15
Capacity:
1.5 cu ft
Collection:
Spacemaker®
Color Finish Category:
Blacks
Color Finish Name:
Black
Depth:
15-1/4 in
Height:
16-13/32 in
Microwave Type:
Over the Range
Power Source:
Electric
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Volts:
120V
Watts:
950 W
Width:
29-7/8 in



Customers Also Bought
1–6 of 18 items
Part #GJNM3163RJSS
Item #5148340
4.2 out of 5 Customer Rating
Requires Certification
Part #GPVM9215SKSS
Item #7055245
4.5 out of 5 Customer Rating
Requires Certification
Part #GRVM5160DHWW
Item #4717521
3.4 out of 5 Customer Rating
Requires Certification
Part #FFMOS1746BS
Item #10479247
4.9 out of 5 Customer Rating
Requires Certification
Part #GPVM9005SJSS
Item #5148341
5 out of 5 Customer Rating
Requires Certification
Part #GJVM6175SKSS
Item #7055139
3.7 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #GGUD24GSSMWW
Item #7387038
3.3 out of 5 Customer Rating
Requires Certification
Part #GDSKS433EBWW
Item #1879922
5 out of 5 Customer Rating
Requires Certification
Part #GGUD27EESNWW
Item #7798331
5 out of 5 Customer Rating
Requires Certification
Part #GGUD24ESSMWW
Item #7387169
5 out of 5 Customer Rating
Requires Certification
Part #GDSDR24F
Item #2453627
5 out of 5 Customer Rating
Requires Certification
Part #GDSKS333ECWW
Item #1880112
3.8 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing