This product requires certification to purchase.

1.0 cf Microwave in Black

GE®

Spacemaker II® 1.0 cf Microwave in Black

Brand image
GE®

Spacemaker II® 1.0 cf Microwave in Black

  • Fast #
  • Part #GJEM25DMBB
  • Item #3347882
  • Manufacturer Part #JEM25DMBB
5 out of 5 Customer Rating
1.0 cf Microwave

X Points

Color Finish Name: Black Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • 16 1/2" W x 7 7/16" H x 11 1/4" D
  • 1.0 cu. ft. capacity with 800 cooking watts
  • 10 Power Levels
  • Glass turntables
  • Electronic touch controls
  • Auto and time defrost
  • CSA certified
  • UL Listed
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
CSA Certified:
Yes
Capacity:
1 cu ft
Collection:
Spacemaker II®
Color Finish Category:
Blacks
Color Finish Name:
Black
Depth:
11-1/4 in
Height:
7-7/16 in
Microwave Type:
Countertop
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Volts:
120V
Watts:
800 W
Width:
16-1/2 in



Customers Also Bought
1–6 of 18 items
Part #GJVM7195SKSS
Item #7055310
3.8 out of 5 Customer Rating
Requires Certification
Part #GJNM7196SKSS
Item #7055233
4.2 out of 5 Customer Rating
Requires Certification
Part #WWMT55511KS
Item #9435258
3.3 out of 5 Customer Rating
Requires Certification
Part #KKMBD104GSS
Item #7503616
4.5 out of 5 Customer Rating
Requires Certification
Part #GCVM521P2MS1
Item #7759401
4 out of 5 Customer Rating
Requires Certification
Part #SME16A4021ASAA
Item #9563555
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #GJVM7195SKSS
Item #7055310
3.8 out of 5 Customer Rating
Requires Certification
Part #GJNM7196SKSS
Item #7055233
4.2 out of 5 Customer Rating
Requires Certification
Part #GJVM3160RFSS
Item #4662683
5 out of 5 Customer Rating
Requires Certification
Part #GJVM6172SKSS
Item #7055273
5 out of 5 Customer Rating
Requires Certification
Part #GJVM3162RJSS
Item #5148379
4.4 out of 5 Customer Rating
Requires Certification
Part #GJNM3163RJSS
Item #5148340
4.2 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing