This product requires certification to purchase.

200A Automatic Smart Transfer Switch with Power Management

This product has been replaced by

Generac Power Systems Automatic Smart Transfer Switch with Power Management
Generac Power Systems 120/240V Automatic Smart Transfer Switch with Power Management
Manufacturer Part #RXSW200A3
Generac Power Systems

200A Automatic Smart Transfer Switch with Power Management

Brand image

This product has been replaced by

Generac Power Systems Automatic Smart Transfer Switch with Power Management
Generac Power Systems 120/240V Automatic Smart Transfer Switch with Power Management
Manufacturer Part #RXSW200A3
Generac Power Systems

200A Automatic Smart Transfer Switch with Power Management

  • Fast #
  • Part #GRTSW200A3
  • Item #5161809
  • Manufacturer Part #RTSW200A3
3.7 out of 5 Customer Rating

X Points

Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

AMP:
200
Depth:
6-5/16 in
Energy Star Compliant:
No
Height:
30 in
UL Listed:
No
Volts:
240V
Watts:
48000 W
Width:
13-1/2 in



Customers Also Bought
1–6 of 18 items
Part #GRXSW200A3
Item #7343037
3.4 out of 5 Customer Rating
Requires Certification
Part #GRXSC200A3
Item #7341401
5 out of 5 Customer Rating
Requires Certification
Part #DIV620600
Item #1894393
4.4 out of 5 Customer Rating
Requires Certification
Part #LMS303DS
Item #2342559
3.7 out of 5 Customer Rating
Requires Certification
Part #LS2LFSQWH
Item #220831
4.5 out of 5 Customer Rating
Requires Certification
Part #L26532W
Item #4055536
4.5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #GRXSW200A3
Item #7343037
3.4 out of 5 Customer Rating
Requires Certification
Part #GRTSW400A3
Item #5161806
3.4 out of 5 Customer Rating
Requires Certification
Part #GRXSC200A3
Item #7341401
5 out of 5 Customer Rating
Requires Certification
Part #G6485
Item #4837275
3.3 out of 5 Customer Rating
Requires Certification
Part #G5819
Item #4490504
5 out of 5 Customer Rating
Requires Certification
Part #G7210
Item #9048466
4.4 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing