This product requires certification to purchase.

5-1/2 in. Handle in Polished Chrome

GROHE

Universal 5-1/2 in. Handle in Polished Chrome

Brand image
GROHE

Universal 5-1/2 in. Handle in Polished Chrome

  • Fast #
  • Part #G46752000
  • Item #7008344
  • Manufacturer Part #46752000
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Universal
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Part Type:
Handle
IAPMO Listed:
No
NSF Certified:
Yes



You May Also Like
1–6 of 18 items
Part #G47655000
Item #3998147
5 out of 5 Customer Rating
Requires Certification
Part #G45186000
Item #205041
3.1 out of 5 Customer Rating
Requires Certification
Part #G46265000
Item #541498
5 out of 5 Customer Rating
Requires Certification
Part #G0538600M
Item #4321367
5 out of 5 Customer Rating
Requires Certification
Part #G07551EN0
Item #3466401
3.1 out of 5 Customer Rating
Requires Certification
Part #G1411600M
Item #2837698
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing