Call for Pricing
Call for Pricing
This product requires certification to purchase.

Quad Action Riptide Hydrant Flow Tester 2-1/2 in with Pitot

Hydra-Tap

Riptide™ Quad Action Riptide Hydrant Flow Tester 2-1/2 in with Pitot

Hydra-Tap

Riptide™ Quad Action Riptide Hydrant Flow Tester 2-1/2 in with Pitot

  • Fast #
  • Part #H6510924
  • Item #10263424
  • Manufacturer Part #6510924
4.7 out of 5 Customer Rating

X Points

Call for Pricing
Call for Pricing

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Fire flow testing or flushing Hydrants
  • Four waterways per diffuser flows 494-1324 gpm each
  • UL Listed
  • Pitot included
  • Made in America
  • Integrated stacking system for multiple units
  • Compatible with all other Riptide diffusers
  • Requires flow gauge 3'oclock or 9'oclock angle
  • Requires Certification

Documents


Specifications

Collection:
Riptide™
End Connection 1:
FNST
End Connections:
FNST
FM Approved:
No
Fitting Size 1:
2-1/2 in
Fitting Sizes:
2-1/2 in
Flow Rate:
494 gpm
Material:
Metal
Product Type:
Hydrant Flow Test Kit
UL Listed:
Yes
Weight:
53 lb



Customers Also Bought
1–6 of 18 items
Part #FNW9307KL
Item #8833920
4 out of 5 Customer Rating
Requires Certification
Part #FNW9310LF
Item #8833926
3.6 out of 5 Customer Rating
Requires Certification
Part #FNW9305JJ
Item #8833917
3.6 out of 5 Customer Rating
Requires Certification
Part #FNW9306JJ
Item #8833914
3.3 out of 5 Customer Rating
Requires Certification
Part #FNW9303JF
Item #8833904
5 out of 5 Customer Rating
Requires Certification
Part #FNW9302LG
Item #8833919
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing