2-Burner Cooktop with Power Cord
2-Burner Cooktop with Power Cord
Product Details
Product Details
- Smooth black glass with white graphics
- Rounded edged ceramic glass
- Durable ceramic glass is sustainable and easy to clean
- Push-to-turn knob control
- "On" & "Hot" burner indicator lights
- Heat limiting cooking surface protectors
- Quick-to-heat radiant ribbon elements
- 3-prong 5-20 NEMA plug
- 3-Year product replacement warranty
- Made in the USA
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 20
- Burner Type:
- Radiant
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black/White
- Control Type:
- Knob
- Depth:
- 3-1/4 in
- Number of Burners:
- 2
- Power Source:
- Electric
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 2400 W
- Width:
- 12 in