This product requires certification to purchase.

1.28 gpf Round Two Piece Toilet in White

KOHLER

1.28 gpf Round Two Piece Toilet in White

  • Fast #
  • Part #KOH31641-0
  • Item #9340096
  • Manufacturer Part #31641-0
4.8 out of 5 Customer Rating
Brand image
KOHLER

1.28 gpf Round Two Piece Toilet in White

  • Fast #
  • Part #KOH31641-0
  • Item #9340096
  • Manufacturer Part #31641-0
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Flow Rate
1.28 gpf
Flow Rate Range
1.0 - 1.28 gpf
Characteristics & Features
Bowl Only
No
Handle Type
Trip Lever
Tank Only
No
Toilet Installation
Floor Mount
Toilet Type
Two Piece
Trip Lever Location
Left-Hand
Trip Lever Placement
Front
Warranty & Product Information
Type
KOH31641-0
UPC
885612877697