1.28 gpf Round Two Piece Toilet in White
Cimarron® Comfort Height® 1.28 gpf Round Two Piece Toilet in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
This product includes
KOHLER Round Toilet Bowl in White
Part #K31589-0
KOHLER 1.28 gpf Toilet Tank in White
Part #K31618-0
- Two-piece design
- Elongated bowl offers added room and comfort
- Comfort Heightfeature offers chair-height seating that makes sitting down and standing up easier for most adults
- 1.28 gpf (4.8 lpf)
- Left-hand Polished Chrome trip lever
- 2-1/8-in (54 mm) fully glazed trapway
- Revolution 360 flushing technology generates a forceful swirling motion to keep the bowl clean longer
- Sanitary guard where bowl and tank meet for ease of cleaning
- CleanCoat surface treatment inhibits the growth of water scale and mineral stains for improved ease of cleaning
- Continuous Clean system automatically dispenses cleaning solution with every flush
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.19.2
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1
- Collection:
- Cimarron® Comfort Height®
- Color Finish Name:
- White
- EPA Compliant:
- Yes
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Height:
- 31-13/50 in
- Length:
- 28-13/16 in
- Material:
- Vitreous China
- Toilet Type:
- Two Piece
- WaterSense Labeled:
- Yes