This product requires certification to purchase.

1.6 gpf Round Two Piece Toilet in White

KOHLER

Cimarron® Comfort Height® 1.6 gpf Round Two Piece Toilet in White

  • Fast #
  • Part #KOH31640-0
  • Item #9877982
  • Manufacturer Part #KOH31640-0
5 out of 5 Customer Rating
Brand image
KOHLER

Cimarron® Comfort Height® 1.6 gpf Round Two Piece Toilet in White

  • Fast #
  • Part #KOH31640-0
  • Item #9877982
  • Manufacturer Part #KOH31640-0
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Available for Pick Up Only. Confirm that this item is available in your selected store before you checkout.
How to get it:

Product Details

Product Description
  • Two-piece design
  • Round-front bowl offers an ideal solution for smaller bathrooms and powder rooms
  • Comfort Height feature offers chair-height seating that makes sitting down and standing up easier for most adults
  • 1.6 gpf (6.0 lpf)
  • Left-hand Polished Chrome trip lever
  • 2-1/8" (54 mm) fully glazed tramway
  • Revolution 360 flushing technology generates a forceful swirling motion to keep the bowl clean longer
  • Sanitary guard where bowl and tank meet for ease of cleaning
  • Clean Coat surface treatment inhibits the growth of waterscape and mineral stains for improved ease of cleaning
  • Precision-engineered tank, bowl, and tramway create strong siphon during flushing
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Bowl Height Range
16-17 in
Depth
26-13/16 in
Flow Rate
1.6 gpf
Flow Rate Range
Greater than 1.28 gpf
Height
31-1/4 in
Length
26-13/16 in
Toilet Bowl Height
16-1/2 in
Toilet Bowl Length
21-15/16 in
Toilet Bowl Width
11-3/8 in
Toilet Rough-In
12 in
Width
18-5/8 in
Characteristics & Features
Bowl Only
No
Bowl Shape
Round
Collection
Cimarron® Comfort Height®
Color Finish Category
Whites
Color Finish Name
White
Flush Type
Gravity
Handle Type
Lever
Material
Vitreous China
Tank Only
No
Toilet Installation
Floor Mount
Toilet Seat Shape
Round
Toilet Seat Type
Closed Front
Toilet Type
Two Piece
Trip Lever Location
Left-Hand
Trip Lever Placement
Front
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1
ASME
ASME A112.19.2
CEC Compliant
For Sale in CA
CSA Certified
CSA B45.1
EPA Compliant
Yes
Type
KOH31640-0