1.28 gpf Elongated Two Piece Toilet in White
Kelston® 1.28 gpf Elongated Two Piece Toilet in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
This product includes
KOHLER 1.28 gpf Toilet Tank in White
Part #K32818-0
KOHLER Elongated Tall Toilet Bowl with Revolution 360
Part #K43200-0
- Two-piece design
- Elongated bowl offers added room and comfort
- Tall height offers seating 2-1/2 in (63.5 mm) higher than Comfort Height® for enhanced comfort, ease of sitting and standing, and gracious accessibility
- 1.28 gpf (4.8 lpf)
- Left-hand Polished Chrome trip lever
- 2-1/8 in (54 mm) fully glazed trapway
- Revolution 360® flushing technology generates a forceful swirling motion to keep the bowl clean longer
- Sanitary guard where bowl and tank meet for ease of cleaning
- CleanCoat™ surface treatment inhibits the growth of water scale and mineral stains for improved ease of cleaning
- Continuous Clean system automatically dispenses cleaning solution with every flush
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2
- Bowl Height Range:
- 17 in+
- Bowl Shape:
- Elongated
- CSA Certified:
- CSA B45.1
- Collection:
- Kelston®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 29-1/4
- Dual Flush:
- No
- EPA Compliant:
- Yes
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Flush Type:
- Gravity
- Height:
- 33-3/4
- Length:
- 29-1/4
- Material:
- Vitreous China
- Number of Pieces:
- 2 Piece
- Toilet Bowl Height:
- 19-1/16
- Toilet Bowl Width:
- 10-11/16
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Seat Shape:
- Elongated
- Toilet Type:
- Two Piece
- Trip Lever Location:
- Left-Hand
- Type:
- KOH30688-0
- UPC:
- 195711169457
- WaterSense Labeled:
- Yes
- Width:
- 17-5/8