This product requires certification to purchase.

1.28 gpf Elongated Two Piece Toilet in White

KOHLER

Kingston™ 1.28 gpf Elongated Two Piece Toilet in White

  • Fast #
  • Part #KOH25087-RA-0
  • Item #8094458
  • Manufacturer Part #25087-RA-0
5 out of 5 Customer Rating
Brand image
KOHLER

Kingston™ 1.28 gpf Elongated Two Piece Toilet in White

  • Fast #
  • Part #KOH25087-RA-0
  • Item #8094458
  • Manufacturer Part #25087-RA-0
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Bowl Height Range
14-15 in
Depth
29-7/8 in
Flow Rate
1.28 gpf
Flow Rate Range
1.0 - 1.28 gpf
Height
29-1/2 in
Toilet Bowl Height
14-1/2 in
Width
18-3/4 in
Characteristics & Features
Bowl Only
No
Bowl Shape
Elongated
Collection
Kingston™
Color Finish Category
Whites
Color Finish Name
White
Flush Type
Siphon Jet
Handle Type
Trip Lever
Material
Vitreous China
Tank Only
No
Toilet Installation
Floor Mount
Toilet Type
Two Piece
Trip Lever Location
Right-Hand
Trip Lever Placement
Front
Warranty & Product Information
CEC Compliant
For Sale in CA
Type
KOH25087-RA-0
UPC
885612760456


Recommended Accessories