This product requires certification to purchase.

1.0 gpf Sensor Urinal Flushometer

KOHLER

Mach 1.0 gpf Sensor Urinal Flushometer

Brand image
KOHLER

Mach 1.0 gpf Sensor Urinal Flushometer

  • Fast #
  • Part #K40UD00K20-CP
  • Item #9434998
  • Manufacturer Part #40UD00K20-CP
4.3 out of 5 Customer Rating

X Points

Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Activation distance is factory set
  • Chloramine and chlorine-resistance on all rubber components exposed to waterway
  • Engineered for optimal performance with Kohler® commercial fixtures
  • 125 um filter protects internal components
  • High back pressure vacuum breaker
  • Locking stop cap provides protection against vandalism
  • No external flush volume adjustment ensures water conservation
  • 24 hr automatic sentinel flush keeps trapway fresh
  • Mechanical override enables flushometer to be used manually even during a power outage
  • Includes 1.5V AA alkaline batteries
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1, ASME A112.1037
Battery Size:
AA
Battery Type:
Alkaline
CSA Certified:
CSA B125.1, CSA B125.37, CSA B651
Collection:
Mach
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
5 in
Flow Rate:
1 gpf
Flow Rate Range:
1.0 gpf - 1.5 gpf
Flush Type:
Sensor
Flush Valve Application:
Urinal
Height:
16-3/4 in
Length:
5 in
Material:
Brass
Power Source:
Battery
Spud Location:
Top
Spud Size:
3/4 in
Toilet/Urinal Outlet:
Floor
Valve Body Material:
Brass
Volts:
1.5V
WaterSense Labeled:
No
Width:
5 in



Customers Also Bought
1–6 of 18 items
Part #K10TD00N10-CP
Item #9434701
4.5 out of 5 Customer Rating
Requires Certification
Part #K96057-0
Item #7262485
4.1 out of 5 Customer Rating
Requires Certification
Part #K10TD00R10-CP
Item #9434510
5 out of 5 Customer Rating
Requires Certification
Part #K84325-SS-0
Item #7942327
4.1 out of 5 Customer Rating
Requires Certification
Part #TUT105UG01
Item #4504048
4.2 out of 5 Customer Rating
Requires Certification
Part #S3450055
Item #4037682
3.7 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #K10TD00R10-CP
Item #9434510
5 out of 5 Customer Rating
Requires Certification
Part #K80TM00N10-CP
Item #9344065
4.8 out of 5 Customer Rating
Requires Certification
Part #K10TD00N10-CP
Item #9434701
4.5 out of 5 Customer Rating
Requires Certification
Part #K10UD00D20-CP
Item #9434832
4 out of 5 Customer Rating
Requires Certification
Part #K76317-CP
Item #7181907
4 out of 5 Customer Rating
Requires Certification
Part #K40TD00N10-CP
Item #9434789
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing