1.28 gpf Elongated Two Piece Toilet in Teal
Memoirs® Stately 1.28 gpf Elongated Two Piece Toilet in Teal
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
This product includes
KOHLER 1.28 gpf Toilet Tank in Teal
Part #K4434-17
KOHLER Elongated Comfort Height Toilet Bowl in Teal
Part #K5626-17
- Two-piece design
- Elongated bowl offers added room and comfort
- Comfort Height®feature offers chair-height seating that makes sitting down and standing up easier for most adults
- Concealed trapway and Clean Caps® low-profile bolt caps facilitate easier cleaning and enhance design
- Left-hand Polished Chrome trip lever
- Combination consists of the K-5626 bowl and the K-4434 tank
- Coordinates with other products in the Memoirs collection
- Easy-to-flush canister design requires less force to actuate than a 3 in (76 mm) flapper, and has 90% less exposed seal material which resists conditions that cause wear, tear, shrinkage and swelling
- Eligible for consumer rebates in some municipalities
- 1.28 gpf (4.8 lpf)
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.19.2
- Bowl Height Range:
- 16-17 in
- Bowl Shape:
- Elongated
- CEC Compliant:
- For Sale in CA
- Collection:
- Memoirs® Stately
- Color Finish Category:
- Greens
- Color Finish Name:
- Teal
- Depth:
- 29-5/8 in
- Dual Flush:
- No
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Flush Type:
- Gravity
- Height:
- 31-7/16 in
- Length:
- 29-5/8 in
- Material:
- Vitreous China
- Toilet Bowl Height:
- 16-1/2 in
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Seat Included:
- No
- Toilet Type:
- Two Piece
- Trap Size:
- 2-1/8 in
- Trip Lever Placement:
- Side
- WaterSense Labeled:
- Yes
- Width:
- 20-1/2 in