This product requires certification to purchase.

1.28 gpf Round Two Piece Toilet in Biscuit

KOHLER

Memoirs® Stately 1.28 gpf Round Two Piece Toilet in Biscuit

  • Fast #
  • Part #KOH3933-96
  • Item #7189057
  • Manufacturer Part #3933-96
4.4 out of 5 Customer Rating
Brand image
KOHLER

Memoirs® Stately 1.28 gpf Round Two Piece Toilet in Biscuit

  • Fast #
  • Part #KOH3933-96
  • Item #7189057
  • Manufacturer Part #3933-96
4.4 out of 5 Customer Rating

X Points

Color Finish Name: Biscuit Select Color Finish Name

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
Bowl Height Range
16-17 in
Flow Rate
1.28 gpf
Flow Rate Range
1.0 - 1.28 gpf
Height
30-7/8 in
Length
27-13/16 in
Toilet Bowl Height
16-1/2 in
Toilet Rough-In
12 in
Width
18-7/8 in
Characteristics & Features
Bowl Only
No
Bowl Shape
Round
Collection
Memoirs® Stately
Color Finish Category
Neutrals
Color Finish Name
Biscuit
Dual Flush
No
Flush Type
Gravity
Handle Type
Trip Lever
Material
Vitreous China
Tank Only
No
Toilet/Urinal Outlet
Floor
Toilet Seat Type
Open Front
Toilet Type
Two Piece
Trip Lever Location
Left-Hand
Warranty & Product Information
ADA Compliant
No
ANSI
ANSI A117.1
ASME
ASME A112.19.2
BAA Compliant
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B45.1
GSA Approved
No
IAPMO Listed
No
MA Approved
No
WaterSense Labeled
Yes
UPC
885612078971