This product requires certification to purchase.

Stainless Steel Double Bowl Undermount Large or Medium Kitchen Sink, Includes Cutting Board and Bottom Bowl Rack

KOHLER

Poise™ Stainless Steel Double Bowl Undermount Large or Medium Kitchen Sink, Includes Cutting Board and Bottom Bowl Rack

  • Fast #
  • Part #K3160-NA
  • Item #1854594
  • Manufacturer Part #3160-NA
3.3 out of 5 Customer Rating
Brand image
KOHLER

Poise™ Stainless Steel Double Bowl Undermount Large or Medium Kitchen Sink, Includes Cutting Board and Bottom Bowl Rack

  • Fast #
  • Part #K3160-NA
  • Item #1854594
  • Manufacturer Part #3160-NA
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Fits minimum 36" sink base cabinet
  • Large/medium bowls
  • Depth: 9"
  • No faucet holes
  • Slim divide offers a sophisticated look and maximizes basin space
  • SilentShield® sound-absorption technology offers quieter performance
  • Includes installation hardware, bottom sink rack for larger basin and bamboo cutting board
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.19.3
CSA Certified:
CSA B45.4
Collection:
Poise™
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Drain Location:
Center
Drain Opening:
3-5/8 in
Gauge (metal):
16 ga
IAPMO Listed:
No
Length:
33 in
Number of Bowls:
2
Number of Holes:
No Hole
Sink Bowl Size:
10-11/16 in x 14 in x 9-1/8 in
Sink Bowl Size, Right:
18-3/16 in x 14 in x 9-1/8 in
Sink Depth:
9-1/2 in
Sink Installation Type:
Undermount
Sink Material:
Stainless Steel
Sink Size Range:
31 in - 36 in
Sink Size, Overall:
33 in x 18 in
Width:
18 in