SUSPEND FCT/ROUGH-IN KIT
Purist™ SUSPEND FCT/ROUGH-IN KIT
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
This product includes
KOHLER SUSPEND CEILING MNT KITCHEN FCT
Part #K29179-2MB
KOHLER 13-1/2 in. Rough-in Box
Part #K29180-NA
- Suspended faucet delivers a minimalist design and a cleancountertop footprint
- Swing arm rotates 180° for full sink coverage
- Swiveling 7' (2.14 m) braided hose extends functional reachand allows for countertop pot filling
- Aerated flow delivers a smooth, steady stream of water
- Sweep spray provides a wide, powerful blade of water thatsweeps your dishes and sink clean
- Pause feature temporarily stops the flow of water, allowingyou to fill large cookware or water plants on the countertopinstead of lifting it in and out of the sink
- Electronic wireless remote control paired with digitallycontrolled thermostatic mixing valve provides precisioncontrol of water temperature and flow
- Boost technology increases the flow rate by 30% with thepress of a button
- Master Clean spray face features an easy-to-clean surfacethat withstands mineral buildup
- 1.5 gpm (5.7 lpm) maximum flow rate at 60 psi (4.14 bar)
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Purist™
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Vibrant Brushed Moderne Brass
- Depth:
- 10 in
- Flow Rate:
- 1.5 gpm
- Hose Length:
- 84 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 13-1/2 in
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- WaterSense Labeled:
- No
- Width:
- 10 in