This product requires certification to purchase.

Single Handle Multi Function Shower System in Polished Chrome

You last purchased this on
 
KOHLER

Single Handle Multi Function Shower System in Polished Chrome

Brand image
You last purchased this on
 
KOHLER

Single Handle Multi Function Shower System in Polished Chrome

  • Fast #
  • Part #K26273-G-CP
  • Item #10434132
  • Manufacturer Part #26273-G-CP
3.3 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Shift+® Square multifunction hand shower offers full coverage and targeted massage spray options
  • 8 in (203 mm) Honesty® rainhead with a full coverage spray and an adjustable ball joint for precise spray adjustment
  • 1.75 gpm (6.6 lpm) maximum flow rate
  • Hand shower contains flow-regulating check valve for backflow prevention
  • Awaken® wall-mount supply elbow with check valve
  • Right-angle shower arm and flange
  • 24 in (610 mm) slide bar length offers a custom shower at various heights
  • Box includes: 8 in rainhead, rainhead arm, hand shower, 60 in metal shower hose, adjustable slide bar with hand shower mounting bracket, wall-mount supply elbow, and Rite-Temp valve trim
  • Valve sold separately
  • This product can help a building earn Water Efficiency points in LEED® Green Building Rating System
  • Requires Certification
  • Green


Specifications

ASME:
ASME A112.18.1
CEC Compliant:
For Sale in CA
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Hand Shower Flow Rate:
1.75 gpm
Handle Type:
Lever
Hose Length:
60 in
Number of Handles:
Single Handle
Shower Arm Reach:
14-5/8 in
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Multi
Slide Bar Height:
24 in
Spray Type:
Rain



Customers Also Bought
1–6 of 18 items
Part #K21026-CP
Item #9792693
3.2 out of 5 Customer Rating
Requires Certification
Part #MT8342EP15CBN
Item #4503568
4.8 out of 5 Customer Rating
Requires Certification
Part #D342701BL
Item #10339670
5 out of 5 Customer Rating
Requires Certification
Part #G34745000
Item #8016804
3.4 out of 5 Customer Rating
Requires Certification
Part #DT17435BLI
Item #9929853
3.2 out of 5 Customer Rating
Requires Certification
Part #D58410BL
Item #7958114
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #K45906-2MB
Item #9274048
4.1 out of 5 Customer Rating
Requires Certification
Part #K22181-G-CP
Item #7730056
4.5 out of 5 Customer Rating
Requires Certification
Part #K26314-CP
Item #9690896
5 out of 5 Customer Rating
Requires Certification
Part #K13461-CP
Item #3786202
4.5 out of 5 Customer Rating
Requires Certification
Part #K13460-CP
Item #3786238
4.4 out of 5 Customer Rating
Requires Certification
Part #KT14413-4-2MB
Item #8965307
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing