This product requires certification to purchase.

1/2 in. OD Connection PVDF and PTFE Anti-Syphon 4-Function Valve Assembly for 20S, 26S, 30S and 36S Metering Pumps

You last purchased this on
 
LMI

LMI 1/2 in. OD Connection PVDF and PTFE Anti-Syphon 4-Function Valve Assembly for 20S, 26S, 30S and 36S Metering Pumps

Brand image
You last purchased this on
 
LMI

LMI 1/2 in. OD Connection PVDF and PTFE Anti-Syphon 4-Function Valve Assembly for 20S, 26S, 30S and 36S Metering Pumps

  • Fast #
  • Part #L34626
  • Item #7026466
  • Manufacturer Part #34626
4.8 out of 5 Customer Rating

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • LMI 4-function valve PVC 1/2" OD Non-LiquiPro
  • Requires Certification

Specifications

Brand Model Compatibility:
20S, 26S, 30S and 36S Metering Pumps
Collection:
LMI
End Connection 1:
OD Tube
End Connections:
OD Tube
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Material:
Plastic
Material Type:
PVDF, PTFE
Product Type:
Valve Assembly
UL Listed:
No



Customers Also Bought
1–6 of 18 items
Part #WH81414HV
Item #4569909
3.9 out of 5 Customer Rating
Requires Certification
Part #WH51416
Item #3612898
4.4 out of 5 Customer Rating
Requires Certification
Part #WH40413
Item #1965773
5 out of 5 Customer Rating
Requires Certification
Part #WH81403WHV
Item #7681941
3.3 out of 5 Customer Rating
Requires Certification
Part #G599388
Item #2475174
3.7 out of 5 Customer Rating
Requires Certification
Part #T007045RP
Item #524215
4.8 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing