This product requires certification to purchase.

Single Handle Single Function Bathtub & Shower Faucet in Polished Chrome (Trim Only)

This product has been replaced by

Moen Chrome Single Handle Bathtub & Shower Faucet (Trim Only)
Moen One Handle Single Function Bathtub & Shower Faucet in Chrome (Trim Only)
Manufacturer Part #UT3293
You last purchased this on
 
Moen

Align™ Single Handle Single Function Bathtub & Shower Faucet in Polished Chrome (Trim Only)

Brand image
You last purchased this on
 

This product has been replaced by

Moen Chrome Single Handle Bathtub & Shower Faucet (Trim Only)
Moen One Handle Single Function Bathtub & Shower Faucet in Chrome (Trim Only)
Manufacturer Part #UT3293
Moen

Align™ Single Handle Single Function Bathtub & Shower Faucet in Polished Chrome (Trim Only)

  • Fast #
  • Part #MT3293
  • Item #4777666
  • Manufacturer Part #T3293
5 out of 5 Customer Rating
Single Handle Single Function Bathtub & Shower Faucet (Trim Only)

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • Lever handle makes it easy to adjust the water
  • Equipped with the Moentrol(r) control valve allowing you to adjust both water volume and temperature. pressure-balancing feature helps maintain temperature even when other water sources in the house are in use
  • 7" diameter spray head rainshower for exceptional water coverage
  • Full spray
  • Advanced, self-pressurizing Moen Immersion(TM) rainshower technology channels water through the showerhead with three times more spray power than most rainshowers for a more thorough rinse
  • 7" tub spout length
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Limited lifetime warranty
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Collection:
Align™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Diameter:
6-25/32 in
Escutcheon Height:
7 in
Escutcheon Width:
7 in
Faucet Mount:
Wall Mount
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
No
NSF Certified:
No
Number of Handles:
Single Handle
Shower Arm Reach:
7-13/25 in
Showerhead Flow Rate:
2.5 gpm
Showerhead Function:
Single
Spray Type:
Full Spray
Trim Only:
Yes
Tub Spout Reach:
7-1/8 in
Tub Spout Type:
Diverter
UL Listed:
No
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
No



Customers Also Bought
1–6 of 18 items
Part #LHARDF20
Item #37204
4.7 out of 5 Customer Rating
Requires Certification
Part #PDWVYM
Item #2490
3.8 out of 5 Customer Rating
Requires Certification
Part #P40FCPK10
Item #117155
5 out of 5 Customer Rating
Requires Certification
Part #PDWV9K
Item #32154
3.6 out of 5 Customer Rating
Requires Certification
Part #CP80PK
Item #55605
3.2 out of 5 Customer Rating
Requires Certification
Part #CPFGPF20
Item #403425
3.7 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #MUT2193EP
Item #9511424
5 out of 5 Customer Rating
Requires Certification
Part #MT2190BG
Item #7946439
3.9 out of 5 Customer Rating
Requires Certification
Part #MT4291BL
Item #7740963
3.3 out of 5 Customer Rating
Requires Certification
Part #MT4292BL
Item #7740991
4.4 out of 5 Customer Rating
Requires Certification
Part #MT4192BL
Item #7560539
5 out of 5 Customer Rating
Requires Certification
Part #MT3290
Item #7775585
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing