This product requires certification to purchase.

Single Function Showerhead in Chrome

You last purchased this on
 
Moen

Single Function Showerhead in Chrome

Brand image
You last purchased this on
 
Moen

Single Function Showerhead in Chrome

  • Fast #
  • Part #MS176EP15
  • Item #10355479
  • Manufacturer Part #S176EP15
4.9 out of 5 Customer Rating

X Points
Color Finish Name: Chrome Select Color Finish Name
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • 6-3/4 in Dia spray head rain shower for exceptional water coverage
  • Advanced, self-pressurizing Moen Immersion™ rain shower technology channels water through the showerhead with three times more spray power than most rain showers for a more thorough rinse
  • Meets EPA WaterSense criteria to conserve water without sacrificing performance
  • Limited lifetime warranty
  • Requires Certification

Documents


Specifications

ASME:
ASME A112.18.1
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Diameter:
6-3/4 in
Faucet Connection Size:
1/2 in
Faucet Material:
Metal
Height:
2-13/16 in
Shape:
Round
Showerhead Flow Rate:
1.5 gpm
Showerhead Function:
Single
Spray Type:
Full
WaterSense Labeled:
Yes



Customers Also Bought
1–6 of 18 items
Part #WC106739
Item #7964453
5 out of 5 Customer Rating
Requires Certification
Part #P40SMAF
Item #33997
4.2 out of 5 Customer Rating
Requires Certification
Part #UQ4760500
Item #525328
4.4 out of 5 Customer Rating
Requires Certification
Part #PDWVPTK
Item #41222
5 out of 5 Customer Rating
Requires Certification
Part #P40BEPF20
Item #9075
3.4 out of 5 Customer Rating
Requires Certification
Part #PFTCK
Item #1720636
4.2 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #M20001
Item #7165084
4.8 out of 5 Customer Rating
Requires Certification
Part #M220R3EPBL
Item #10113271
4.1 out of 5 Customer Rating
Requires Certification
Part #MS6340EPBN
Item #4199657
5 out of 5 Customer Rating
Requires Certification
Part #M6399EP15
Item #7273240
4.2 out of 5 Customer Rating
Requires Certification
Part #MS6365EP
Item #4381718
5 out of 5 Customer Rating
Requires Certification
Part #MS6310
Item #2924127
3.4 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing