This product requires certification to purchase.

3/4 in. Bronze PEX Crimp x 1/2 in. MPT Adapter

NIBCO

3/4 in. Bronze PEX Crimp x 1/2 in. MPT Adapter

Brand image
NIBCO

3/4 in. Bronze PEX Crimp x 1/2 in. MPT Adapter

  • Fast #
  • Part #NNP25BLFFD
  • Item #3918487
  • Manufacturer Part #PX81210A
4.7 out of 5 Customer Rating

X Points

Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

Product Details

  • Maximum service temperature 200 °F
  • Lead-free*
  • Requires Certification
  • Lead Law Compliant


Specifications

ASTM:
ASTM F-877, ASTM F-1807
CSA Certified:
CSA B137.5
End Connection 1:
PEX Crimp
End Connection 2:
MPT
End Connections:
PEX Crimp x MPT
Fitting Size 1:
3/4 in
Fitting Size 2:
1/2 in
Fitting Sizes:
3/4 in x 1/2 in
Fitting Type:
Adapter
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Bronze
Maximum Temperature:
200
NSF:
NSF PW-G
NSF Certified:
Yes



You May Also Like
1–6 of 18 items
Part #NPC604PLDDD
Item #3033854
5 out of 5 Customer Rating
Requires Certification
Part #NPC601LDL
Item #7099630
4.1 out of 5 Customer Rating
Requires Certification
Part #NPC6042G
Item #7272643
4.8 out of 5 Customer Rating
Requires Certification
Part #NPC6032D
Item #7272641
5 out of 5 Customer Rating
Requires Certification
Part #NPC70735ALFD
Item #7674342
4 out of 5 Customer Rating
Requires Certification
Part #NPCH633F
Item #8099122
4.8 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing