This product requires certification to purchase.

One Handle Single Function Shower Faucet in Matte Black (Trim Only)

Pfister

Rhen™ One Handle Single Function Shower Faucet in Matte Black (Trim Only)

Brand image
Pfister

Rhen™ One Handle Single Function Shower Faucet in Matte Black (Trim Only)

  • Fast #
  • Part #PLG897RHB
  • Item #7765378
  • Manufacturer Part #LG89-7RHB
5 out of 5 Customer Rating
Single Handle Single Shower Faucet Trim Only

X Points

Color Finish Name: Matte Black Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires 0X8-310A Valve, purchased separately
  • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
  • Valve body sold separately
  • Meets or exceeds EPA Water Sense Standards, which reduces water consumption by 30% and helps average households save up to $200 in their annual water bill
  • Rain spray provides more coverage and a soft, even flow for a relaxing shower experience
  • Wipe Clean Nozzles allows you to wipe away mineral deposits with the swipe of a finger
  • 2-hole installation
  • Rated to meet or exceed CALGreen criteria, which helps to conserve water in the average home by at least 20 percent
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Rhen™
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Diameter:
7-7/8 in
Escutcheon Height:
6-7/8 in
Escutcheon Width:
6-7/8 in
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
Yes
Number of Handles:
Single Handle
Shower Arm Reach:
13-7/10 in
Showerhead Flow Rate:
1.8 gpm
Showerhead Function:
Single
Spray Type:
Rain
Trim Only:
Yes
Valve Trim Type:
Pressure Balancing



Customers Also Bought
1–6 of 18 items
Part #PLG42RH2K
Item #10011321
3.4 out of 5 Customer Rating
Requires Certification
Part #PLG897BSK
Item #7058191
4.8 out of 5 Customer Rating
Requires Certification
Part #PLG163RHC
Item #7765333
4.1 out of 5 Customer Rating
Requires Certification
Part #STS273724GCP
Item #9557136
3.3 out of 5 Customer Rating
Requires Certification
Part #PRT61DAB
Item #7507879
5 out of 5 Customer Rating
Requires Certification
Part #PPTT188782
Item #7007814
3.4 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #P016RH1B
Item #7765330
4.8 out of 5 Customer Rating
Requires Certification
Part #PR891RHBG
Item #7765400
5 out of 5 Customer Rating
Requires Certification
Part #PLG42RH2K
Item #10011321
3.4 out of 5 Customer Rating
Requires Certification
Part #PLG163RHC
Item #7765333
4.1 out of 5 Customer Rating
Requires Certification
Part #PBTBRH2BG
Item #7765348
4.7 out of 5 Customer Rating
Requires Certification
Part #PBTBRH2K
Item #7765337
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing