This product requires certification to purchase.

1.28 gpf Standard Height Elongated Two Piece Toilet in White with 10 in. Rough-In

PROFLO®

Camden 1.28 gpf Standard Height Elongated Two Piece Toilet in White with 10 in. Rough-In

  • Fast #
  • Part #PROPFCDC410HEWH
  • Item #12281531
  • Manufacturer Part #PFCDC410HEWH
5 out of 5 Customer Rating
Brand image
PROFLO®

Camden 1.28 gpf Standard Height Elongated Two Piece Toilet in White with 10 in. Rough-In

  • Fast #
  • Part #PROPFCDC410HEWH
  • Item #12281531
  • Manufacturer Part #PFCDC410HEWH
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • This two-piece toilet combo consists of PF3710WH Tank and PF3703 Bowl
  • Elongated bowl shape – provides an extra 1-1/2 inches front-to-back and tends to be more comfortable for adult users
  • Flow Rate: 1.28 gpf (WaterSense Certified Tank)
  • Bowl Height: 17 in (ADA Compliant)
  • Flush Valve Size: 3 in
  • 10 in Rough-In
  • PROFLO toilets carry a limited lifetime warranty on the fixture and 5 years on the parts
  • Requires Certification
  • Green


Specifications

Bowl Height Range:
Under 14 in
Bowl Shape:
Elongated
CEC Compliant:
For Sale in CA
Collection:
Camden
Color Finish Category:
Whites
Color Finish Name:
White
Dual Flush:
No
Flow Rate:
1.28 gpf
Flow Rate Range:
1.0 - 1.28 gpf
Flush Type:
Siphon Jet
Height:
31-5/8
Length:
27-1/8
Material:
Vitreous China
Number of Pieces:
2 Piece
Toilet Bowl Length:
27-1/8
Toilet Installation:
Floor Mount
Toilet Rough-In:
10 in
Toilet Type:
Two Piece
Trap Size:
2
Trip Lever Location:
Left-Hand
Trip Lever Placement:
Side
Type:
PROPFCDC410HEWH
UPC:
199242005321
WaterSense Labeled:
Yes
Width:
18-3/8