1.28 gpf Standard Height Round Two Piece Toilet in White with 10 in. Rough-In
Camden 1.28 gpf Standard Height Round Two Piece Toilet in White with 10 in. Rough-In
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
This product includes
PROFLO® Comfort Height Round Toilet Bowl in White
Part #PF3700WH
- This two-piece toilet combo consists of PF3710WH Tank and PF3700 Bowl
- Round front bowl shape - a great option when space saving is a priority, and ideal for a child's bathroom
- Flow Rate: 1.28 gpf (WaterSense Certified Tank)
- Bowl Height: 16-1/8 in (ADA Compliant)
- Flush Valve Size: 3 in
- 10 in Rough-In
- PROFLO toilets carry a limited lifetime warranty on the fixture and 5 years on the parts
-
Green
Specifications
- Bowl Height Range:
- Under 14 in
- Bowl Shape:
- Round
- CEC Compliant:
- For Sale in CA
- Collection:
- Camden
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Dual Flush:
- No
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Flush Type:
- Siphon Jet
- Height:
- 30-3/4
- Length:
- 26-3/4
- Material:
- Vitreous China
- Number of Pieces:
- 2 Piece
- Toilet Bowl Length:
- 26-3/4
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 10 in
- Toilet Type:
- Two Piece
- Trap Size:
- 2
- Trip Lever Location:
- Left-Hand
- Trip Lever Placement:
- Side
- Type:
- PROPFCDC010HEWH
- UPC:
- 199242005222
- WaterSense Labeled:
- Yes
- Width:
- 18-3/8