This product requires certification to purchase.

Elongated Two Piece Toilet Bundle

PROFLO®

Jerritt Elongated Two Piece Toilet Bundle

  • Fast #
  • Part #PROPFCOMM1C
  • Item #12281557
  • Manufacturer Part #PFCOMM1C
4.6 out of 5 Customer Rating
Brand image
PROFLO®

Jerritt Elongated Two Piece Toilet Bundle

  • Fast #
  • Part #PROPFCOMM1C
  • Item #12281557
  • Manufacturer Part #PFCOMM1C
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • The Jerritt toilet offers quick two-bolt tank-to-bowl installation and a WaterSense-certified flush alongside the durability and reliability you expect from PROFLO
  • Bundle includes the following:
  • Jerritt 1.28 gpf toilet tank in white with a white lever
  • Jerritt elongated toilet bowl in white
  • Elongated open front commercial toilet seat without cover in white with external self-sustaining check hinge holds seat in any raised position up to 11° beyond vertical
  • 12 in. braided stainless steel toilet flexible water connector with 3/8 in. compression connection
  • Heavy duty wax ring that fits all floor-type toilet bowls with 3 in. or 4 in. waste lines
  • 1/4 in. x 2-1/4 in. brass plated steel closet bolts with round steel washers and round steel nuts
Product Information
  • Requires Certification
  • ADA Compliant

  • Green

Dimensions & Measurements
Bowl Height Range
17 in+
Flow Rate
1.28 gpf
Flow Rate Range
1.0 - 1.28 gpf
Number of Pieces
2 Piece
Toilet Bowl Length
18-1/2 in
Toilet Rough-In
12 in
Included Components
Toilet Seat Included
Yes
Characteristics & Features
Bowl Shape
Elongated
Collection
Jerritt
Color Finish Category
Whites
Color Finish Name
White
Dual Flush
No
Flush Type
Gravity
Material
Vitreous China
Toilet Installation
Floor Mount
Toilet Seat Type
Open Front
Toilet Type
Two Piece
Trip Lever Location
Left-Hand
Trip Lever Placement
Front
Warranty & Product Information
ADA Compliant
Yes
Application
Commercial
Type
PROPFCOMM1C
WaterSense Labeled
Yes
UPC
199242128617