This product requires certification to purchase.

Wall Mount Bathroom Sink with Centerset Faucet Bundle

PROFLO®

Wall Mount Bathroom Sink with Centerset Faucet Bundle

  • Fast #
  • Part #PROPFCOMM3C
  • Item #14206626
  • Manufacturer Part #PFCOMM3C
3.2 out of 5 Customer Rating
Brand image
PROFLO®

Wall Mount Bathroom Sink with Centerset Faucet Bundle

  • Fast #
  • Part #PROPFCOMM3C
  • Item #14206626
  • Manufacturer Part #PFCOMM3C
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Bundle includes the following:
  • Wall Mount 4 in centerset lav
  • Centerset bathroom sink with 4 in faucet centers - chrome
  • Heavy duty cast brass grid drain in chrome
  • Flexible chrome plated copper risers with chrome plated steel deep flanges and chrome plated stops
  • Cast Brass P-trap with cleanout - chrome
  • Antimicrobial vinyl P-Trap cover - white
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Drain Opening
1-1/2 in
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White
Number of Bowls
1
Number of Holes
3 Hole
Shape
Rectangular
Sink Installation Type
Wall Mount
Sink Material
Vitreous China
Warranty & Product Information
ADA Compliant
Yes
Application
Commercial
Type
PROPFCOMM3C
UPC
199242123087