Single Handle Lever Floor Mount Filler in Polished Chrome

You last purchased this on
 
PROFLO®

Willett Single Handle Lever Floor Mount Filler in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROFLO®

Willett Single Handle Lever Floor Mount Filler in Polished Chrome

  • Fast #
  • Part #PF28FS2000GCP
  • Item #7631192
  • Manufacturer Part #PF28FS2000GCP
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Hand shower includes factory installed backflow prevention check valve
  • Integral diverter to hand shower
  • Ceramic disc cartridge
  • Watersense Certified
  • ADA compliant
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1-2018
Application:
Residential, Commercial
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1, CSA B125.1-18
Collection:
Willett
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Height:
44-3/4 in
Faucet Material:
Brass
Faucet Mount:
Freestanding
Faucet Type:
Vessel Filler
Faucet Valve Type:
Ceramic Disc
Flow Rate:
8.5 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
Hand Shower Flow Rate:
1.8 gpm
Handle Type:
Lever
Height:
44-3/4 in
IAPMO Listed -:
Yes
MA Approved -:
Yes
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Pressure - Maximum:
80 psi
Showerhead Function:
Single
Spout Height:
38-7/8 in
Spout Reach:
8-11/16 in
Spout Type:
Fixed
Trim Only:
No
Tub Spout Reach:
8-11/16 in
WaterSense Labeled:
Yes
Width:
9-3/8 in