This product requires certification to purchase.

1/2 in x 3/8 in Loose Key Handle Angle Supply Stop Valve in Polished Chrome

You last purchased this on
 
SharkBite®

1/2 in x 3/8 in Loose Key Handle Angle Supply Stop Valve in Polished Chrome

Brand image
You last purchased this on
 
SharkBite®

1/2 in x 3/8 in Loose Key Handle Angle Supply Stop Valve in Polished Chrome

  • Fast #
  • Part #S24731LF
  • Item #4887649
  • Manufacturer Part #24731LF
4.3 out of 5 Customer Rating

X Points
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Sleek chrome finish for an attractive appearance
  • Quarter-turn full-port brass ball valve
  • Compatible with PEX, copper, CPVC and PE-RT pipe
  • Can be installed in wet lines
  • No special tools, crimping, glue or solder required
  • Remove using a Disconnect Clip or Disconnect Tongs (both sold separately)
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372, ANSI 61
ASME:
ASME A112.18.1-2005
ASSE Standards:
ASSE 1061
CSA Certified:
CSA B125.1-05
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
End Connection 1:
Push
End Connection 2:
Compression
End Connections:
Push x Compression
Handle Material:
Metal
Handle Type:
Loose Key
Height:
2-3/4 in
IAPMO Listed:
Yes
ISO:
ISO 9001
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Length:
2-29/50 in
Material:
Brass
Material Type:
DZR
Maximum Temperature:
200
NSF:
NSF 14, NSF 372, NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Origin:
Global
Pressure - Maximum:
200 psi
Recommended Valve Application:
Water
Temperature Range:
33 to 200 Deg F
UL Listed:
No
Valve Body Material:
Brass
Valve Body Style:
Angle
Valve Size:
1/2 in x 3/8 in
Valve Type:
Angle Supply Stop Valve



Customers Also Bought
1–6 of 18 items
Part #PDWV9K
Item #32154
3.6 out of 5 Customer Rating
Requires Certification
Part #PFX146472
Item #2405300
5 out of 5 Customer Rating
Requires Certification
Part #CPFGPF20
Item #403425
3.7 out of 5 Customer Rating
Requires Certification
Part #PDWVSTKJJ
Item #21345
3.6 out of 5 Customer Rating
Requires Certification
Part #IBNDK
Item #407040
3.4 out of 5 Customer Rating
Requires Certification
Part #P40PK20
Item #3465
3.1 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #S25555LF
Item #7568715
3.6 out of 5 Customer Rating
Requires Certification
Part #S24644
Item #7069589
5 out of 5 Customer Rating
Requires Certification
Part #S24737LF
Item #4887645
3.9 out of 5 Customer Rating
Requires Certification
Part #SU711
Item #2491666
4.1 out of 5 Customer Rating
Requires Certification
Part #SUC953
Item #4662105
3.1 out of 5 Customer Rating
Requires Certification
Part #SUXL015441
Item #7643936
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing