This product requires certification to purchase.

1.8 GPM Modern Multi Function Hand Shower Package - Includes Hose

Signature Hardware

1.8 GPM Modern Multi Function Hand Shower Package - Includes Hose

Brand image
Signature Hardware

1.8 GPM Modern Multi Function Hand Shower Package - Includes Hose

  • Fast #
  • Part #SHK449377
  • Item #8489925
  • Manufacturer Part #SH449377
3.2 out of 5 Customer Rating

X Points

Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Product Details

Product Details

  • With an oversized head, the modern multifunction hand shower and hose offers high-end style and functionality
  • Easy clean rubber nozzles
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Faucet Connection Size:
1/2 in
Faucet Material:
Plastic
Hose Included:
No
Hose Length:
60 in
Pause Control:
No
Showerhead Function:
Multi
Spray Type:
Full, Massage



You May Also Like
1–6 of 18 items
Part #SHHS4110GCP
Item #7730614
4.5 out of 5 Customer Rating
Requires Certification
Part #SHHS4010GZBN
Item #7504469
5 out of 5 Customer Rating
Requires Certification
Part #SHHS4060GPN
Item #7504461
3.4 out of 5 Customer Rating
Requires Certification
Part #SHHS4020GZBN
Item #7504399
4.4 out of 5 Customer Rating
Requires Certification
Part #SHRS825RZBN
Item #5058650
5 out of 5 Customer Rating
Requires Certification
Part #SHRS825SCP
Item #5058643
4.8 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing