This product requires certification to purchase.

Two Handle Single Function Pressure Balanced Shower System with Slide Bar and Hand Shower in Matte Black

Signature Hardware

Berwyn Two Handle Single Function Pressure Balanced Shower System with Slide Bar and Hand Shower in Matte Black

  • Fast #
  • Part #SHK482796
  • Item #9845102
  • Manufacturer Part #482796
5 out of 5 Customer Rating
Brand image
Signature Hardware

Berwyn Two Handle Single Function Pressure Balanced Shower System with Slide Bar and Hand Shower in Matte Black

  • Fast #
  • Part #SHK482796
  • Item #9845102
  • Manufacturer Part #482796
5 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Metal handles.
  • 12" shower arm.
  • Single function 8” Rainfall shower head.
  • Single function hand shower with easy-clean spray nozzles.
  • 60" - 72" stretchable metal shower hose.
  • Pressure balance valve features a one-piece cartridge design for ease of maintenance, back-to-back capability, a ceramic disc cartridge, cast bronze valve body, adjustable temperature limit stop, a quick remove plaster guard, easy mounting brackets and integral stops.
  • Diverter valve features a ceramic disc cartridge and brass valve body. An available Single-Function Diverter Valve Cartridge restricts water flow to one outlet at a time
  • Requires Certification
  • Green


Specifications

Application:
Residential
Cartridge Type:
Ceramic Disc
Collection:
Berwyn
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Faucet Connection:
NPT
Faucet Connection Size:
3/4 in
Hand Shower Diameter:
1-1/16 in
Hand Shower Flow Rate:
1.8 gpm
Handle Type:
Lever
Hose Length:
60 in
Number of Handles:
Two Handle
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Shower Arm Reach:
11-1/8 in
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Single
Slide Bar Height:
28 in
Trim Only:
No