This product requires certification to purchase.

Single Handle Multi Function Shower Faucet Set in Polished Chrome - 1/2 in. Valve Included

Signature Hardware

Boca Raton Single Handle Multi Function Shower Faucet Set in Polished Chrome - 1/2 in. Valve Included

Brand image
Signature Hardware

Boca Raton Single Handle Multi Function Shower Faucet Set in Polished Chrome - 1/2 in. Valve Included

  • Fast #
  • Part #SHK449042
  • Item #8489442
  • Manufacturer Part #SH449042
3.6 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
BAA Compliant:
No
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Collection:
Boca Raton
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Diameter:
4-1/2 in
Escutcheon Height:
7-1/4 in
Escutcheon Width:
7-1/4 in
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Cross
IAPMO Listed:
No
NSF Certified:
No
Number of Handles:
Single Handle
Shower Arm Reach:
7 in
Showerhead Flow Rate:
1.8 gpm
Showerhead Function:
Multi
Spray Type:
Aerated, Aerated/Spray, Massage, Massaging Spray, Spray
Trim Only:
No
UL Listed:
No
Valve Body Material:
Cast Bronze
WaterSense Labeled:
Yes



Customers Also Bought
1–6 of 18 items
Part #C9F
Item #49570
4.6 out of 5 Customer Rating
Requires Certification
Part #PF34240
Item #760243
4.1 out of 5 Customer Rating
Requires Certification
Part #PDWVCK
Item #8761
4.5 out of 5 Customer Rating
Requires Certification
Part #AP40FCPK20
Item #4283922
3.7 out of 5 Customer Rating
Requires Certification
Part #PSCPE36363
Item #4937545
4.4 out of 5 Customer Rating
Requires Certification
Part #PFX146324
Item #2405309
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #SHPT8020GCP
Item #7504463
5 out of 5 Customer Rating
Requires Certification
Part #SH401594
Item #7741632
3.7 out of 5 Customer Rating
Requires Certification
Part #SH401595
Item #7741634
5 out of 5 Customer Rating
Requires Certification
Part #SHVL8020GPN
Item #7504484
5 out of 5 Customer Rating
Requires Certification
Part #SHPR8020GZBN
Item #7504496
5 out of 5 Customer Rating
Requires Certification
Part #SH414900
Item #7700324
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing