This product requires certification to purchase.

Single Function Rainfall Showerhead in Polished Chrome

You last purchased this on
 
Signature Hardware

Bostonian Single Function Rainfall Showerhead in Polished Chrome

Brand image
You last purchased this on
 
Signature Hardware

Bostonian Single Function Rainfall Showerhead in Polished Chrome

  • Fast #
  • Part #SH401394
  • Item #7698973
  • Manufacturer Part #401394
4.6 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Collection:
Bostonian
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Diameter:
8 in
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
GSA Approved:
No
IAPMO Listed:
No
NSF Certified:
No
Shape:
Round
Showerhead Flow Rate:
1.8 gpm
Showerhead Function:
Single
Spray Type:
Rainfall
UL Listed:
No



Customers Also Bought
1–6 of 18 items
Part #PUSH50SHWD
Item #10236697
4.9 out of 5 Customer Rating
Requires Certification
Part #K26293-G-2MB
Item #9690964
5 out of 5 Customer Rating
Requires Certification
Part #D52160BL25
Item #8951079
3.6 out of 5 Customer Rating
Requires Certification
Part #MS112EPBN
Item #4199527
4.4 out of 5 Customer Rating
Requires Certification
Part #H24332671
Item #9980525
5 out of 5 Customer Rating
Requires Certification
Part #D52668BL
Item #7378289
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #SHRSB820RGBG
Item #9338295
3.6 out of 5 Customer Rating
Requires Certification
Part #SH441199BN
Item #11535969
3.4 out of 5 Customer Rating
Requires Certification
Part #SHRS820TGCP
Item #7545722
5 out of 5 Customer Rating
Requires Certification
Part #SHSH2060GORB
Item #7504497
3.3 out of 5 Customer Rating
Requires Certification
Part #SHRS825TPN
Item #7180672
4.8 out of 5 Customer Rating
Requires Certification
Part #SHRSH820SGMB
Item #7958288
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing