This product requires certification to purchase.

Single Handle Single Function Shower System in Brushed Nickel

You last purchased this on
 
Signature Hardware

Cooper Single Handle Single Function Shower System in Brushed Nickel

Brand image
You last purchased this on
 
Signature Hardware

Cooper Single Handle Single Function Shower System in Brushed Nickel

  • Fast #
  • Part #SH436850
  • Item #7797259
  • Manufacturer Part #436850
4.3 out of 5 Customer Rating
Single Handle Single Function Shower System

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1-2018
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1-18
Cartridge Type:
Ceramic Disc
Collection:
Cooper
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Faucet Connection:
Male
Faucet Connection Size:
1/2 in
GSA Approved:
No
Hand Shower Flow Rate:
1.8 gpm
Handle Type:
Lever
Hose Length:
59 in
IAPMO Listed:
No
NSF Certified:
No
Number of Handles:
Single Handle
Shower Arm Reach:
19 in
Showerhead Flow Rate:
1.8 gpm
Showerhead Function:
Single
Slide Bar Height:
25 in
Spray Type:
Rainfall
Trim Only:
No
UL Listed:
No



Customers Also Bought
1–6 of 18 items
Part #G27867EN1
Item #7560882
3.3 out of 5 Customer Rating
Requires Certification
Part #K22181-G-CP
Item #7730056
4.5 out of 5 Customer Rating
Requires Certification
Part #M8343
Item #1809576
3.3 out of 5 Customer Rating
Requires Certification
Part #H04914820
Item #8846129
5 out of 5 Customer Rating
Requires Certification
Part #H27143001
Item #4384936
4.4 out of 5 Customer Rating
Requires Certification
Part #SYM5506-1.5-TRM
Item #7910593
4.1 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #SH436848
Item #8192309
5 out of 5 Customer Rating
Requires Certification
Part #SH436849
Item #7797243
3.6 out of 5 Customer Rating
Requires Certification
Part #SH433258
Item #7699582
4.3 out of 5 Customer Rating
Requires Certification
Part #SH304383
Item #7716011
5 out of 5 Customer Rating
Requires Certification
Part #SH424432
Item #7744580
5 out of 5 Customer Rating
Requires Certification
Part #SHSB3040ZBN
Item #7225843
4.8 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing