This product requires certification to purchase.

12 in. Single Function Rain Showerhead Set in Brushed Nickel - 4 in. Arm Included

You last purchased this on
 
Signature Hardware

Custom Showering 12 in. Single Function Rain Showerhead Set in Brushed Nickel - 4 in. Arm Included

Brand image
You last purchased this on
 
Signature Hardware

Custom Showering 12 in. Single Function Rain Showerhead Set in Brushed Nickel - 4 in. Arm Included

  • Fast #
  • Part #SHK449461
  • Item #8489402
  • Manufacturer Part #SH449461
5 out of 5 Customer Rating

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Product Details

Product Details


Specifications

Application:
Residential
Collection:
Custom Showering
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Diameter:
2-3/8 in
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Ceiling Mount
Height:
2-3/8 in
Length:
12 in
Shape:
Square
Showerhead Flow Rate:
2.5 gpm
Showerhead Function:
Single
Spray Type:
Full
WaterSense Labeled:
No
Width:
2-3/8 in



Customers Also Bought
1–6 of 18 items
Part #IBNDK
Item #407040
3.4 out of 5 Customer Rating
Requires Certification
Part #UF1930750
Item #1897390
4.4 out of 5 Customer Rating
Requires Certification
Part #PFXQAC32C
Item #3877132
4.8 out of 5 Customer Rating
Requires Certification
Part #PDWVPTK
Item #41222
5 out of 5 Customer Rating
Requires Certification
Part #PF958
Item #760303
4.8 out of 5 Customer Rating
Requires Certification
Part #CP80PM
Item #88646
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #SHRS820TGCP
Item #7545722
5 out of 5 Customer Rating
Requires Certification
Part #SHRS825TPN
Item #7180672
4.8 out of 5 Customer Rating
Requires Certification
Part #SHRS1225SZBN
Item #7345666
4.4 out of 5 Customer Rating
Requires Certification
Part #SHRS1225RZBN
Item #7345668
3.6 out of 5 Customer Rating
Requires Certification
Part #SHRS1025SCP
Item #5058647
5 out of 5 Customer Rating
Requires Certification
Part #SHSH2050GZBN
Item #7504505
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing